
Illuminated pushbutton, 22 mm, round, plastic, green, pushbutton
Mfr # 3SU1103-0AB40-3BA0
Zoro # G915277761
product price: $44.39
/eaSold in multiples of 10 for $443.90
Key Features
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1103-0AB40-3BA0
Zoro #
G915277761
UPC #
-
Country of Origin
Germany
Details
Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Spring
Description
Illuminated pushbutton, 22 mm, round, plastic, green, pushbutton, flat, momentary contact type, with holder, 1 NO, LED module with integrated LED 110 V AC, Spring-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.