
Illuminated pushbutton, 22 mm, round, plastic, red, pushbutton
Mfr # 3SU1102-0AB20-1FA0-ZY19
Zoro # G915876506
product price:Â $38.49
/ea
Sold in multiples of 11 for $423.39
Key Features
Push Button Style
Flush
Action
Momentary
Terminal Connection
Screw Clamp
Standards
CCC, CE, UK CA, cULus, EAC
Panel Cutout Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3SU1102-0AB20-1FA0-ZY19
Zoro #
G915876506
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Terminal Connection
Screw Clamp
Standards
CCC, CE, UK CA, cULus, EAC
Operator Illumination
Illuminated
Head Material
Plastic
Head Color
Red
Description
Illuminated pushbutton, 22 mm, round, plastic, red, pushbutton, flat, momentary contact type, with holder, 1 NO+1 NC, LED module with integrated LED 24 V AC/DC, screw terminal, with laser labeling, inscription or symbol Customer-specific selection with SIRIUS ACT configurator CIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.