
Immersion Sensor, 2.5" Probe, 100k ohm
Mfr # 536-777-25
Zoro # G6052571
product price: $78.39
/ea
Free Shipping & Returns
Key Features
For Use With
NTC 100k
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Process Connection Size
1/2 in
Insertion Length
2 1/2 in
Electrical Connection Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536-777-25
Zoro #
G6052571
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/2 in
Insertion Length
2 1/2 in
Manufacturers Warranty Length
5 yr
Probe Length
3 in
Details
For Use With
NTC 100k
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Electrical Connection Type
Hardwired
Maximum Operating Temperature
250 Degrees F
Product Type
Immersion Temperature Sensor
Housing Color
Silver
Sensing Element Type
Thermistor
Measurement Type
Single
Minimum Sensing Temperature
0 Degrees F
Display Type
None
Loop Resistance
100k ohm
Housing Material
Stainless Steel
Temperature Accuracy
+/-0.50 Degrees F
Maximum Sensing Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Process Connection Type
NPT
For Use With Building Automation Systems
Building Automation System Compatible
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 3 in, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.