Zoro Homepage

Immersion Sensor, 4" Probe, 1kohm

  • Mfr # QAE2012.010

  • Zoro # G6052903


product price: $61.83
/ea

Key Features

For Use With
Pt1000
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Process Connection Type
NPT
Process Connection Size
1/2 in
For Use With Building Automation Systems
Building Automation System Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAE2012.010
Zoro #
G6052903
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Probe Length
4 in
Insertion Length
4 in
Manufacturers Warranty Length
5 yr

Details

For Use With
Pt1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Process Connection Type
NPT
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
0 Degrees F
Maximum Sensing Temperature
250 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Temperature Accuracy
+/-0.54 Degrees F
Housing Color
Silver
Measurement Type
Single
Minimum Sensing Temperature
0 Degrees F
Sensing Element Type
Platinum
Display Type
None
Product Type
Immersion Temperature Sensor
Housing Material
Stainless Steel
Electrical Connection Type
Hardwired
Maximum Operating Temperature
250 Degrees F
Loop Resistance
1k ohm

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.