Zoro Homepage

Immersion Sensor, 4" Probe, 4-20mA

  • Mfr # 536-774-40

  • Zoro # G6052501


product price: $118.39
/ea
Free Shipping & Returns

Key Features

For Use With
Pt100
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Minimum Operating Temperature
20 Degrees F
Manufacturers Warranty Length
5 yr
Display Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-774-40
Zoro #
G6052501
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
1 in
Probe Length
4 in
Insertion Length
2 1/2 in
Process Connection Size
1/2 in

Details

For Use With
Pt100
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Minimum Operating Temperature
20 Degrees F
Display Type
None
Maximum Sensing Temperature
70 Degrees F
Maximum Operating Temperature
70 Degrees F
Temperature Accuracy
+/-0.54 Degrees F
Minimum Sensing Temperature
20 Degrees F
Power Source
18 to 36V DC, 24V AC +/-20%
Housing Color
Silver
Power Required
18 to 36V DC, 24V AC +/-20%
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Power Type
Battery/Electrical
Product Type
Immersion Temperature Sensor
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Stainless Steel
Output
4 to 20 mA
Measurement Type
Single
Process Connection Type
NPT
Electrical Connection Type
Hardwired

Description

Temperature Sensor, Display Type None, Mounting Location Remote, Output 4 to 20 mA, Housing Material Stainless Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.