Zoro Homepage

Immersion Sensor, 6" Probe, 1kohm

  • Mfr # QAE2012.015

  • Zoro # G6052991


product price: $64.95
/ea

Key Features

For Use With
Pt1000
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Product Type
Immersion Temperature Sensor
Electrical Connection Type
Hardwired
Insertion Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAE2012.015
Zoro #
G6052991
UPC #
-
Country of Origin
United States

Dimensions

Insertion Length
6 in
Manufacturers Warranty Length
5 yr
Probe Length
6 in
Process Connection Size
1/2 in

Details

For Use With
Pt1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Product Type
Immersion Temperature Sensor
Electrical Connection Type
Hardwired
Sensing Element Type
Platinum
Loop Resistance
1k ohm
Temperature Accuracy
+/-0.54 Degrees F
Maximum Operating Temperature
250 Degrees F
Measurement Type
Single
Housing Color
Silver
Minimum Operating Temperature
0 Degrees F
Process Connection Type
NPT
Maximum Sensing Temperature
250 Degrees F
Minimum Sensing Temperature
0 Degrees F
Housing Material
Stainless Steel
Display Type
None
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
For Use With Building Automation Systems
Building Automation System Compatible

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 6 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.