Zoro Homepage

Immersion Wall Sensor Ni 1Kohm 2.5"

  • Mfr # QAE2020.005

  • Zoro # G7528899


product price: $70.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAE2020.005
Zoro #
G7528899
UPC #
00694777114093
Country of Origin
United States

Details

Item
Immwellsensor Ni 1Kohm 2.5"

Description

Immwellsensor Ni 1Kohm 2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.