Zoro Homepage

Individual Frames, 22 mm, Black

  • Mfr # 3SU1900-0AX10-0AA0

  • Zoro # G3038539


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Material
Plastic
Color
Black
Size
22 mm
For Use With
Round Pilot Devices 3SU1 Series
Type
Single frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1900-0AX10-0AA0
Zoro #
G3038539
UPC #
-
Country of Origin
China

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Individual Frames
Material
Plastic
Color
Black
For Use With
Round Pilot Devices 3SU1 Series
Type
Single frames
Compatible with Series
3SU1
Product Type
Frame
Compatible Product Type
Push Buttons

Description

Individual Frames, 22 mm, For Use With Round Pilot Devices 3SU1 Series, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.