Zoro Homepage

Industrial Ethernet FastConnect RJ45 plu

  • Mfr # 6GK19011BB112AA0

  • Zoro # G4351219


product price: $62.89
/ea

Key Features

Cable Type
IE FC TP Cable 4x2
Width
55 millimetre
Category Type
6
Standards
Lead CAS-No. 7439-92-1, RoHS Compliant
Connector Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK19011BB112AA0
Zoro #
G4351219
UPC #
040892551778
Country of Origin
Poland

Dimensions

Width
55 millimetre
Height
16 millimetre
Length
55 millimetre

Details

Item
Industrial Ethernet FastConnect
Cable Type
IE FC TP Cable 4x2
Category Type
6
Standards
Lead CAS-No. 7439-92-1, RoHS Compliant
Connector Type
RJ45
Connector Application
Ethernet
description of product type
IE FC RJ45 Plug 180 (4x2)
min. ambient temperature
-40 degree_Celsius
Min. operating temperature
-40 degree_Celsius
Max. operating temperature
85 degree_Celsius
max. ambient temperature
85 degree_Celsius
Degree of protection (IP), mounted
IP20
Coding (polarization)
Housing shape
Housing Material
Metal film
Product Type
Connector
Compatible Conductor Gauge
24 AWG
Compatible Cable Performance Category
6

Description

Industrial Ethernet FastConnect, Connector Type RJ45, Product Type Connector, Compatible Conductor Gauge 24 AWG, Compatible Cable Performance Category 6, Standards Lead CAS-No. 7439-92-1, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.