Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Ethernet TP Torsion Cable, 2x

  • Mfr # 6XV18702F

  • Zoro # G8360503


product price: $16.69
/ea
Sold in multiples of 20 for $333.80

Key Features

Cable Length
246 ft
Standards
RoHS Compliant Directive (2011/65/EU)
Fire Rating - Data Cable
Not Rated
Conductor Size - Data Cable
22 AWG
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XV18702F
Zoro #
G8360503
UPC #
662643220070
Country of Origin
Germany

Dimensions

Cable Length
246 ft
Conductor Size - Data Cable
22 AWG
Bend Radius
32 1/2 mm
Length - Patch Cord
75m
Diameter of conductor
0.76 millimetre
Nominal diameter of the cable
0.33 millimetre^2
Outer diameter of the cable
6.5 millimetre
Outside Diameter
0.3 in

Details

Item
Ethernet Cable
Standards
RoHS Compliant Directive (2011/65/EU)
Fire Rating - Data Cable
Not Rated
Number of Conductors
4
Temp. Range
-40 Degrees F to 176 Degrees F
Shielding Material
Aluminum-Clad Foil
Jacket Material - Wire and Cable
Thermoplastic Polyurethane
Jacket Color
Green
Category - Data Cable
5e
Item - Data Cable
Communication Cable
Shielded
Shielded
Insulation Material
PE
NEC Article and Type
Not Rated
Jacket Material
PU
Boot Type - Data cable
Bootless, Bootless
Connector Type - Patch Cord
RJ45, RJ45
Transmission Speed
100 Mbps
Cable Shape
Round
Number of wires
4
Max. perm. surface temperature with open (not stationary) lines
-40 degree_Celsius
max. ambient temperature during operating phase
80 degree_Celsius
design of shield
Overlapped aluminum-clad foil, sheathed in a braided screen
Color of coat
green
Max. perm. surface temperature with stationary lines
80 degree_Celsius
halogen free (according to EN 50267-2-2)
1
Min. perm. surface temperature with stationary lines
-40 degree_Celsius
Class of conductor
Kl.5 = fine-wire
Min. perm. surface temperature with open (not stationary) lines
80 degree_Celsius
Material of the wire insulation
PE
RoHS attention of conformity
1
min. ambient temperature during operating phase
-40 degree_Celsius
Construction of the cabled element
Quad
USP information
Industrial Ethernet,PROFINET,IE TP Torsion Cable 2x2,Torsion
Marking of conductors
Color
Design of shield over cabling
Film + fabric
Material of the mantle
PUR (polyurethane)
Flame resistant according to standard
According to IEC 60332-1-2
max. traction stress
130 newton
Maximum Voltage Rating
80 V
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Not Rated
Resistance Properties
Chemical Resistant, Flame/Fire Resistant, Oil Resistant, UV Resistant
Maximum Impedance
100 ohm

Description

Ethernet Cable, Cable Length 246 ft, Fire Rating Not Rated, Insulation Material PE, Jacket Color Green, Jacket Material PU, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Number of Conductors 4, Outside Diameter 0.3 in, Maximum Voltage Rating 80 V, NEC Article and Type Not Rated, Standards RoHS Compliant Directive (2011/65/EU), Bend Radius 32 1/2 mm, Maximum Impedance 100 ohm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.