Zoro Homepage
This item is Discontinued.
Siemens Meter Socket, NOVAL Accessory, UAT4 SUAT417-XG

Meter Socket, NOVAL Accessory, UAT4 (Discontinued)

  • Mfr # SUAT417-XG
  • Zoro # G708050137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUAT417-XG
Zoro #
G708050137
UPC #
783643234123
Country of Origin
Mexico

Dimensions

Depth
5.8 in
Width
12 in
Length
16.5 in
Nominal Length
16.500000000 in

Details

Item
Meter Socket
Box Type
UAT4
Application
RESIDENTIAL
Standard
UL
Special Features
NO BYPASS
Mounting
SURFACE MOUNTING

Description

OHUG 200A meter socket 4th jaw, ringless, 1position, no bypass lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.