Zoro Homepage
This item is Discontinued.
Siemens Load Center, MC, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase MC0816B1200CT

Load Center, MC, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (Discontinued)

  • Mfr # MC0816B1200CT
  • Zoro # G408239795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0816B1200CT
Zoro #
G408239795
UPC #
783643510678
Country of Origin
Mexico

Dimensions

Height
33.000000000 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
8
Amps
200A
Phase
1
Series
MC

Description

Siemens low voltage meter load center combination, factory installed main breaker 8 1 inch spaces interior allowing max 16 circuits 4jaw meter 1phase system rated 200A Special features OHUG feed, ring type cover, feed thru lugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.