Zoro Homepage

Input/Output Module, 2 Inputs

  • Mfr # 6ED10551MA000BA2

  • Zoro # G3038590


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Power Required
12/24V DC
Number of Inputs
2
Number of Outputs
0
For Use With
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
Includes
LOGO! AM2 expansion module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ED10551MA000BA2
Zoro #
G3038590
UPC #
887621847500
Country of Origin
China

Dimensions

Depth
58 millimetre
Height
90 millimetre
Width
36 millimetre
Overall Width
2.7 in
Overall Height
2.2 in
Overall Depth
2.28 in

Details

Item
Input/Output Module
Power Required
12/24V DC
Number of Inputs
2
Number of Outputs
0
For Use With
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
Includes
LOGO! AM2 expansion module
Features
Analog Input
Product Type
Input/Output Module
Input, resistance thermometer present
No
Input signal can be configured
Yes
Manufacturer product root
Expansion module
Number of analog outputs
0
Input, current present
Yes
Resolution of the analog inputs
10 bit
Manufacturer product family
LOGO!
Input, resistance present
No
description of product type
AM2
Input, thermoelement present
No
Input, voltage present
Yes
Design of electrical connection
Screw/spring connection
analog inputs, configurable
Yes
Number of analog inputs
2
Wire Connection Type
Screw Clamp
Current Rating
30 mA
Mounting Style
DIN Rail
Compatible with Manufacturer Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Input Type
(2) Analog
Input Circuit Voltage - Minimum
12 V DC
Input Circuit Current - Minimum
4 mA
Input Circuit Current - Maximum
20 mA
Input Circuit Voltage - Maximum
24 V DC
Compatible with Mfr. Model No.
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use with Mfr Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Part Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use With Mfr. Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible with Manufacturer Model No.
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Pump Manufacturer Part Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Mfr. Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1

Description

Input/Output Module, Number of Inputs 2, For Use With 6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8, Number of Outputs 0, Power Required 12/24V DC, Product Type Input/Output Module, Current Rating 30 mA, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.