Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INT 30 30 MB 400 AMP CU BUS

  • Mfr # I3030MB1400CU

  • Zoro # G016104188


product price: $15,384.99
/ea
Free Shipping & Returns

Key Features

Phase/Wire
1PH
Amps
400A
Height
5.900000000 in
Breaker Type
MB
Voltage
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I3030MB1400CU
Zoro #
G016104188
UPC #
78364339268
Country of Origin
United States

Dimensions

Height
5.900000000 in

Details

Phase/Wire
1PH
Amps
400A
Breaker Type
MB
Voltage
120/240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.