Zoro Homepage

IWLAN Access Point SCALANCE W788-2 M12 EEC

  • Mfr # 6GK5788-2GD00-0TC0

  • Zoro # G616108494


product price: $5,607.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK5788-2GD00-0TC0
Zoro #
G616108494
UPC #
-
Country of Origin
Germany

Description

IWLAN Access Point, SCALANCE W788-2 M12 EEC, 2 radios, 6 N-CON antenna port, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2.4/5 GHz, gross 450 Mbit/s per radio, 1x M12 max. 1 Gbit/s, PoE, redundant 24 V DC,M12 A-coded IP65, -40..+70 °C, plug slot, WPA2/802.11i/e,conformal coating EN 50155, EN 45545, observe national approvals! CERT. ID: RAPN-W2-M12-E3, includes: MPCIE-R1-ABGN-U3, scope of delivery: Manuals on CD-ROM, German/English, M12 sealing caps, Only for operation in Israel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.