Zoro Homepage

Key for key-operated switch O.M.R, lock

  • Mfr # 3SU19500FJ500AA0

  • Zoro # G9929325


product price: $12.19
/ea

Key Features

Color
Blue
For Use With
Key-Operated Switch O.M.R
Operating Temperature
70°C to -25°C
Key Code
73038
Compatible Product Type
Key Release Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU19500FJ500AA0
Zoro #
G9929325
UPC #
804766080265
Country of Origin
Germany

Dimensions

Overall Length
1/2 in

Details

Item
Replacement Key
Color
Blue
For Use With
Key-Operated Switch O.M.R
Operating Temperature
70°C to -25°C
Key Code
73038
Compatible Product Type
Key Release Operators
Product Type
Replacement Key
Compatible with Series
3SU O.M.R.
Material
Metal

Description

Key for key-operated switch O.M.R,, lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.