Zoro Homepage
This item is Discontinued.
Siemens Lamp Module, 22mm, 120VAC, Clear, Incand 3SB34001A

Lamp Module, 22mm, 120VAC, Clear, Incand (Discontinued)

  • Mfr # 3SB34001A
  • Zoro # G2074782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB34001A
Zoro #
G2074782
UPC #
754554266886
Country of Origin
Germany

Dimensions

Size
22mm

Details

Material of Construction
Plastic
Lamp Voltage
24V AC
Lamp Type
Incandescent
Terminal Connection
Screw Clamp
Replacement Lamp
Mfr. No. 52AADN1, 3SB19 02-2BU
Lamp Module Type
Full Voltage
Item
Lamp Module
Lamp Module Voltage
6 to 240V AC
Standards
CE, CSA, UL Listed
For Use With
Mfr. No. 3SB34000B and 3SB34000C Contact Block
Body Material
Plastic
Terminal Connection Type
Screw Clamp Terminals
Compatible with Manufacturer Model Number
3SB34000B, 3SB34000C

Description

Lamp Module, Lamp Module Voltage 6 to 240V AC, Lamp Type Incandescent, Lamp Voltage 24V AC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AADN1, 3SB19 02-2BU, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards CE, CSA, UL Listed, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.