Zoro Homepage
This item is Discontinued.
Siemens Lamp Module, 22mm, 240VAC, White, LED 3SB34001RE

Lamp Module, 22mm, 240VAC, White, LED (Discontinued)

  • Mfr # 3SB34001RE
  • Zoro # G0931944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB34001RE
Zoro #
G0931944
UPC #
754554732589
Country of Origin
Czechia

Dimensions

Size
22mm

Details

Material of Construction
Plastic
Lamp Voltage
240V AC
Lamp Type
LED
Terminal Connection
Screw Clamp
Color
White
Lamp Module Voltage
240V AC
Lamp Module Type
Full Voltage
Item
Lamp Module
Standards
CE, CSA, UL Listed
For Use With
Mfr. No. 3SB34000B and 3SB34000C Contact Block
Body Material
Plastic
Terminal Connection Type
Screw Clamp Terminals
Compatible with Manufacturer Model Number
3SB34000B, 3SB34000C

Description

Lamp Module, Lamp Module Voltage 240V AC, White, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards CE, CSA, UL Listed, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.