Zoro Homepage

Lamp Module w/Bulb, Blue, LED, Plastic

  • Mfr # 3SU1401-1BB50-1AA0

  • Zoro # G3040237


product price: $48.99
/ea

Key Features

Material of Construction
Plastic
Color
Blue
Lamp Type
LED
Terminal Connection
Screw Clamp
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1401-1BB50-1AA0
Zoro #
G3040237
UPC #
804766073526
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
6.3 in
Compatible Panel Cutout Diameter
22 mm
Overall Depth
4 in
Overall Height
1.5 in

Details

Item
Lamp Module
Material of Construction
Plastic
Color
Blue
Lamp Type
LED
Terminal Connection
Screw Clamp
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Standards
CE, CSA, UL Listed
IP Rating
IP20, IP40
Lamp Voltage
24V AC/DC
For Use With
3Su10 Illuminated Series
Includes
Integrated Diode & Illuminants
Body Material
Plastic
Voltage Rating - Maximum
24 V AC/DC
Compatible with Series
3SU1
NEMA Enclosure Rating
No Enclosure
Includes Bulb
Bulb Included
Compatible Operator
Pilot Light, Push Button
Compatible with Brand
Siemens
Terminal Connection Type
Screw Terminals

Description

Lamp Module, Lamp Module Voltage 24V AC/DC, Blue, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.