Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module w/Bulb, Red, LED, Plastic

  • Mfr # 3SU1401-1BC20-1AA0

  • Zoro # G3039762


product price: $43.19
/ea

Key Features

Material of Construction
Plastic
Color
Red
Lamp Type
LED
Terminal Connection
Screw Clamp
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1401-1BC20-1AA0
Zoro #
G3039762
UPC #
804766073588
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Depth
6 in
Overall Height
0.5 in
Compatible Panel Cutout Diameter
22 mm
Overall Width
4 in

Details

Item
Lamp Module
Material of Construction
Plastic
Color
Red
Lamp Type
LED
Terminal Connection
Screw Clamp
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Lamp Voltage
120V AC
IP Rating
IP20, IP40
Standards
CE, CSA, UL Listed
For Use With
3Su10 Illuminated Series
Body Material
Plastic
Includes
Integrated Diode & Illuminants
Includes Bulb
Bulb Included
Voltage Rating - Maximum
110 V AC
Terminal Connection Type
Screw Terminals
Compatible with Series
3SU1
NEMA Enclosure Rating
No Enclosure
Compatible Operator
Pilot Light, Push Button
Compatible with Brand
Siemens

Description

Lamp Module, Lamp Module Voltage 120V AC, Red, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.