Shop SIEMENS
See all product information
Create Account
Legend Plate, Gray/Black, Half-Round
- Mfr # 52NL02
- Zoro # G1685695
product price:Â
$
4.39
/ea
Key Features
Material
Aluminum
Height
1.44 in
Color
Brushed
Width
2 in
Legend/Background Color
Brushed Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52NL02
- Zoro #
- G1685695
- UPC #
- 783087094673
- Country of Origin
- United States
- Item
- Legend Plate
- Material
- Aluminum
- Color
- Brushed
- Legend/Background Color
- Brushed Aluminum
- For Use With
- 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Shape
- Half-Round
- Product Type
- Legend Plate
- Background Color
- Black
- Legend Color
- Gray
- Keyway Type
- Tab
- Language
- English
- Compatible with Series
- 52
- Shell Material
- Aluminum
- Compatible Series
- 52
- Wire Color
- Brushed
Dimensions
- Height
- 1.44 in
- Width
- 2 in
- Operator Size
- 30 mm
- Overall Width
- 2 in
- Overall Height
- 1 1/2 in
- Compatible Panel Cutout Diameter
- 30 mm
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.