Zoro Homepage

Legend Plate, Half Round, Hand-Off-Auto

  • Mfr # 52NL37

  • Zoro # G2383787


product price: $6.19
/ea

Key Features

Material
Aluminum
Height
1.44 in
Color
Brushed
Width
2 in
Legend
Hand-Off-Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NL37
Zoro #
G2383787
UPC #
783087095106
Country of Origin
Mexico

Dimensions

Height
1.44 in
Width
2 in
Operator Size
30 mm
Overall Width
2 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 1/2 in

Details

Item
Legend Plate
Material
Aluminum
Color
Brushed
Legend
Hand-Off-Auto
For Use With
30mm Pushbuttons, Class 51 and Class 52 Pilot Device
Shape
Half-Round
Legend/Background Color
Brushed Aluminum
Product Type
Legend Plate
Legend Color
Gray
Compatible with Series
52
Language
English
Background Color
Brushed Aluminum
Keyway Type
Tab

Description

Legend Plate, Half-Round, Legend Hand-Off-Auto, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.