Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Side Roller, 2.46 in W

  • Mfr # 3SE03-DM1

  • Zoro # G012530394


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
0.62 in
Overall Width
2.46 in
Pretravel
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SE03-DM1
Zoro #
G012530394
UPC #
754554232638
Country of Origin
Mexico

Dimensions

Actuator Length
0.62 in
Overall Width
2.46 in

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
Pretravel
50 Degrees
Includes Actuator
Actuator Included
Operating Torque
3 in-lb
Reset Travel
50 Degrees
Operating Temperature - Minimum
14 Degrees F
Total Travel
90 Degrees
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
Directional Movement
CCW/CW
Overtravel
90 Degrees
IP Rating
IP65, IP66, IP67
Action
Maintained
Compatible with Series
3SE03
Operating Temperature - Maximum
200 Degrees F
Differential Travel
50 Degrees
Roller Position
Side
Arm Material
Zinc Die Cast
Series
3SE03

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.62 in, IP Rating IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.