Zoro Homepage

Limit Switch Head, Top Roller, 1.48 in H

  • Mfr # 3SE03-DT3

  • Zoro # G112530317


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Top
Overtravel
0.04 in
IP Rating
IP65, IP66, IP67
Overall Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE03-DT3
Zoro #
G112530317
UPC #
754554232690
Country of Origin
Mexico

Dimensions

Overall Height
1.88 in

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Top
Overtravel
0.04 in
IP Rating
IP65, IP66, IP67
Differential Travel
0.28 in
Pretravel
0.04 in
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
Roller Position
Top
Action
Momentary
Series
3SE03
Compatible with Series
3SE03
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Total Travel
0.28 in
Arm Material
Zinc Die Cast
Operating Temperature - Minimum
14 Degrees F
Plunger Adjustability
Adjustable
Operating Temperature - Maximum
200 Degrees F
Reset Travel
0.02 in
Includes Actuator
Actuator Included
Directional Movement
CCW/CW
Operating Torque
4 in-lb

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, IP Rating IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.