Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever Arm, 0.34 in W

  • Mfr # 3SX03-KW4

  • Zoro # G912535512


product price: $48.19
/ea

Key Features

NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Arm Width
0.34 in
IP Rating
IP67
Operating Temperature - Maximum
201 Degrees F
Series
3SX03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KW4
Zoro #
G912535512
UPC #
754554232935
Country of Origin
United States

Dimensions

Arm Width
0.34 in

Details

Item
Limit Switch Lever Arm
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
IP Rating
IP67
Operating Temperature - Maximum
201 Degrees F
Series
3SX03
Arm Material
Coil Spring
Operating Temperature - Minimum
14 Degrees F
Compatible with Series
3SE03
Actuator Style
Coil Spring

Description

Limit Switch Lever Arm, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Coil Spring, Roller Material Not Applicable, Arm Width 0.34 in, Arm Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.