Zoro Homepage

Limit Switch Lever Arm, Nylon, 0.25 in W

  • Mfr # 3SX03-KL556

  • Zoro # G712535521


product price: $50.19
/ea

Key Features

Series
3SX03
Roller Material
Nylon
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Arm Adjustability
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KL556
Zoro #
G712535521
UPC #
754554232898
Country of Origin
United States

Dimensions

Arm Length - Minimum
12.12 in
Arm Width
0.25 in
Arm Depth
0.25 in
Arm Length - Maximum
12.12 in

Details

Item
Limit Switch Lever Arm
Series
3SX03
Roller Material
Nylon
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Arm Adjustability
Adjustable
IP Rating
IP67
Compatible with Series
3SE03
Arm Material
Nylon
Operating Temperature - Minimum
10 Degrees F
Actuator Style
Rod

Description

Limit Switch Lever Arm, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Nylon, Roller Material Nylon, Arm Width 0.25 in, Arm Depth 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.