Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever Arm, Nylon, 0.25 in W

  • Mfr # 3SX03-KW2

  • Zoro # G712535507


product price: $43.59
/ea

Key Features

Actuator Style
Wobble Stick
Roller Material
Nylon
Operating Temperature - Maximum
201 Degrees F
Arm Material
Nylon
Compatible with Series
3SE03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KW2
Zoro #
G712535507
UPC #
754554232928
Country of Origin
United States

Dimensions

Arm Width
0.25 in

Details

Item
Limit Switch Lever Arm
Actuator Style
Wobble Stick
Roller Material
Nylon
Operating Temperature - Maximum
201 Degrees F
Arm Material
Nylon
Compatible with Series
3SE03
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Minimum
14 Degrees F
IP Rating
IP67
Series
3SX03

Description

Limit Switch Lever Arm, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Nylon, Roller Material Nylon, Arm Width 0.25 in, Arm Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.