Zoro Homepage

Limit Switch Lever Arm, SS, 0.19 in W

  • Mfr # 3SX03-KL220

  • Zoro # G612535515


product price: $58.89
/ea

Key Features

Arm Length - Minimum
8.75 in
Arm Length - Maximum
8.75 in
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
200 Degrees F
Series
3SX03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KL220
Zoro #
G612535515
UPC #
754554232867
Country of Origin
United States

Dimensions

Arm Length - Minimum
8.75 in
Arm Length - Maximum
8.75 in
Arm Depth
0.19 in
Arm Width
0.19 in

Details

Item
Limit Switch Lever Arm
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
200 Degrees F
Series
3SX03
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
IP Rating
IP67
Arm Adjustability
Adjustable
Compatible with Series
3SE03
Roller Material
Stainless Steel
Arm Material
Stainless Steel
Actuator Style
Rod

Description

Limit Switch Lever Arm, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Stainless Steel, Arm Width 0.19 in, Arm Depth 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.