Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Volt Mechanical Thermostat, 4"Bulb L

  • Mfr # 141-0520

  • Zoro # G310070400


product price: $209.83
/ea
Free Shipping & Returns

Key Features

Application
Heat and Cool
Bulb Diameter
3/8 in
Temperature Control Range
30 to 110 Degrees F
Temperature Limiting
Yes
Voltage
120V AC/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-0520
Zoro #
G310070400
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Diameter
3/8 in
Overall Height
4 7/16 in
Bulb Length
4 in
Overall Width
2 3/16 in
Capillary Length
72 in
Mounting Hole Diameter
1/4 in
Overall Depth
2 3/16 in

Details

Item
Bulb Thermostat
Application
Heat and Cool
Temperature Control Range
30 to 110 Degrees F
Temperature Limiting
Yes
Voltage
120V AC/240V AC
Enclosure Finish
Gray Enamel
Differential Type
Adjustable
Minimum Control Temperature
30 Degrees F
Temperature Differential
3.5 to 14 Degrees F
Setpoint Adjustability
Adjustable Setpoint
Mounting Direction
Horizontal; Vertical
Enclosure Material
Steel
Number of Poles
1
Temperature Scale
Fahrenheit
Switch Type
SPDT
Switch Action
Close on Rise, Open on Rise
Contact Type
Snap Action
Compatible System Type
Cooling Installations, Heating Installations
Thermostat Type
Line Voltage
Standards
CSA File No. LR948, UL File No. E6688
Maximum Control Temperature
110 Degrees F
Remote Control Functions
Temperature Control

Description

Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.