Zoro Homepage

Line Voltage Thermostat, wall, 24VAC

  • Mfr # RDG400

  • Zoro # G5541319


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Mounting
wall
Overall Height
5.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDG400
Zoro #
G5541319
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.04 in

Details

Voltage
24V AC
Mounting
wall
Item
Line Voltage Thermostat

Description

Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.