Zoro Homepage

Link Module For S0 Frame, AC

  • Mfr # 3RA29211AA00

  • Zoro # G4296512


product price: $13.59
/ea

Key Features

For Use With
S0 Frame Contactors and S00/S0 Frame Motor Starter Protectors
Features
AC
Accessory Type
Link Module
Type
link module
Application
actuating voltage contactor: AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA29211AA00
Zoro #
G4296512
UPC #
662643904734
Country of Origin
Hungary

Dimensions

Overall Depth
3.25 in
Overall Height
1.95 in
Overall Width
2.4 in

Details

Item
Link Module
For Use With
S0 Frame Contactors and S00/S0 Frame Motor Starter Protectors
Features
AC
Accessory Type
Link Module
Type
link module
Application
actuating voltage contactor: AC
Standards
REACH, RoHS, WEEE
Compatible with Series
S0 Frame Contactors, S0 Frame Motor Starter Protectors, S00 Frame Motor Starter Protectors

Description

Link Module, Accessory Type Link Module, Overall Height 1.95 in, Overall Width 2.4 in, Compatible with Series S0 Frame Contactors, S0 Frame Motor Starter Protectors, S00 Frame Motor Starter Protectors, Overall Depth 3.25 in, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.