Zoro Homepage

Load Center, 20 Spaces, 100A, 1 Phase

  • Mfr # PN2020B1100C

  • Zoro # G316452484


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
20
Amps
100A
Phase
1
Short Circuit Current Rating
22 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2020B1100C
Zoro #
G316452484
UPC #
804766702730
Country of Origin
United States

Details

Item
Load Center
Number of Spaces
20
Amps
100A
Phase
1
Short Circuit Current Rating
22 kA

Description

LOAD CENTER 20SPC 20CIRC 100 A Specifications: Application: For indoor use Includes: 2 Factory Installed Ground Bars PN Series load centers - a new high-quality and feature rich line of load center products meets applications for virtually every need. The PN Series provide maximum flexibility in combination with labor saving features to aid the contractor while installing the product. PN load centers accept the plug-on neutral breakers, patented Insta-wire neutral/ground system, convertibility, copper bussing and mounting tabs on the trim - the features that we specifically engineered to decrease installation time and increase flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.