Load Center, MC, 4 Spaces, 200A
Mfr # MC0408B1200R
Zoro # G210751478
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Number of Spaces
4
Amps
200A
Height
7 in
Width
15 in
Series
MC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC0408B1200R
Zoro #
G210751478
UPC #
783643510630
Country of Origin
United States
Dimensions
Height
7 in
Width
15 in
Details
Item
Load Center
Number of Spaces
4
Amps
200A
Series
MC
Enclosure NEMA Rating
NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.