Zoro Homepage

Load Center, PN, 30 Spaces, 150A, Main Circuit Breaker, 1 Phase

  • Mfr # PN3030B1150C

  • Zoro # G908580939


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
150A
Phase
1
Short Circuit Current Rating
22kA
Series
PN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN3030B1150C
Zoro #
G908580939
UPC #
804766702860
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
150A
Phase
1
Short Circuit Current Rating
22kA
Series
PN
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper

Description

Siemens introduces PN Series Load Centers - a new high quality and feature-rich line of load center products to meet applications for virtually every need. The PN Series load center provides maximum flexibility in combination with labor saving features to aid the contractor while installing the product. PN load centers accept the Plug-on neutral breakers, patented insta-wire neutral/ground system, convertibility, copper bussing and mounting tabs on the trim - these features were specifically engineered to decrease installation time and increase flexibility.
  • Features siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
  • PN Series plug-on neutral load center includes 2 factory installed ground bars
  • Single phase load center
  • Tin plated copper bus
  • NEMA Type 1 enclosure
  • Grey trim
  • Interrupt rating: 22000 AIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.