Load Center, PN, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase

  • Mfr # PN3048B1200C

  • Zoro # G804258123


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN3048B1200C
Zoro #
G804258123
UPC #
804766702884
Country of Origin
Mexico

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
PN
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper

Description

LOAD CENTER 30SPC 40CIRC 200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.