Load Center, SN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase

  • Mfr # SN4040B1200P1

  • Zoro # G604161746


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4040B1200P1
Zoro #
G604161746
UPC #
804766940323
Country of Origin
China

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
40
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
SN
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

Siemens is introducing their Plug on Neutral Load Center and panels. The plug on the breakers is underneath the breaker, which enables Siemens to keep the breakers the same size. Aluminum Bus 200 Amp Main Breaker Load Center Contractor Pack with 40 spaces and 40 circuits

Features
  • Plug on Neutral Load Center
  • Saves time by not having to wire the neutral
  • The circuit breakers have stayed the same size, due to the connection being under the circuit breaker
  • This saves the installer time and space to be able to wire
Specifications
  • Ampere: 200-A
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.