CAD Drawings

Download CAD Files

Load Center, SNW, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # SNW1224L1125

  • Zoro # G608580932

CAD Available

product price:  $255.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNW1224L1125
Zoro #
G608580932
UPC #
804766703577
Country of Origin
United States

Dimensions

Width
15.25 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100kA
Series
SNW
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
CAD Available
Yes

Description

The new Siemens SN Series Load Center is the smart choice when value and quick installation are of highest priority. The SN Series load centers include labor saving features such as the ability to accept Plug-on neutral breakers, patented Insta-wire and mounting trim tabs. These exclusive features make the SN Series load center the best load center for the value minded contractor.
  • Features Siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
  • SN series plug-on neutral load center includes 1 factory installed ground bars
  • Single phase load center
  • Aluminum bus
  • NEMA type 3R enclosure
  • Grey trim
  • Interrupt rating: 100000 AIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.