Zoro Homepage

Load Center, W0, 200A, Main Circuit Breaker, 1 Phase

  • Mfr # W0404MB1200CT

  • Zoro # G7734402


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Phase
1
Height
6.100000000 in
Series
W0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0404MB1200CT
Zoro #
G7734402
UPC #
783643215177
Country of Origin
Mexico

Dimensions

Height
6.100000000 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Phase
1
Series
W0

Description

Main Breaker Load Center,EQ 200A 1-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.