Zoro Homepage

Load disconnector 3LD3 Iu 32 A Main switch 3-pole + N Rated operating

  • Mfr # 3LD3248-1TL53

  • Zoro # G015865646


product price: $111.99
/ea
Sold in multiples of 4 for $447.96
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
3LD3248-1TL53
Zoro #
G015865646
UPC #
-
Country of Origin
Germany

Description

Load disconnector 3LD3, Iu 32 A Main switch 3-pole + N Rated operating capacity for AC-23 A at 400V 11.5kW floor mounting Basic switch with door coupling Central hole mounting 22.5mm Rotary actuator red / yellow 66 x 66 mm with auxiliary switch 1OE + 1S