Zoro Homepage

Load disconnector 3LD3 Iu 63 A Main switch 3-pole + N Rated operating

  • Mfr # 3LD3448-1TL53

  • Zoro # G315865629


product price: $154.99
/ea
Sold in multiples of 3 for $464.97
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
3LD3448-1TL53
Zoro #
G315865629
UPC #
-
Country of Origin
Germany

Description

Load disconnector 3LD3, Iu 63 A Main switch 3-pole + N Rated operating capacity at AC-23 A at 400V 22.0 kW floor mounting Basic switch with door coupling Central hole mounting 22.5mm Rotary actuator red / yellow 66 x 66 mm with auxiliary switch 1OE + 1S