Zoro Homepage

Load feeder fuseless Direct-on-line starting 400 V AC

  • Mfr # 3RA2110-1AE15-1BB4

  • Zoro # G915997447


product price: $161.99
/ea
Sold in multiples of 3 for $485.97
Free Shipping & Returns

Key Features

Terminal Connection Type
Spring Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA2110-1AE15-1BB4
Zoro #
G915997447
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder
Terminal Connection Type
Spring Type

Description

Load feeder fuseless, Direct-on-line starting 400 V AC, Size S00 1.10...1.60 A 24 V DC Spring-type terminal for installation on standard mounting rail also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NO contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.