Zoro Homepage

Load feeder fuseless Direct-on-line starting 400 V AC

  • Mfr # 3RA2115-1DH15-1FB4

  • Zoro # G415997732


product price: $285.99
/ea
Sold in multiples of 2 for $571.98
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
3RA2115-1DH15-1FB4
Zoro #
G415997732
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder

Description

Load feeder fuseless, Direct-on-line starting 400 V AC, Size S00 2.20...3.20 A 24 V DC Spring-type terminal for 60 mm busbar systems also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NO contactor with diode integrated