Zoro Homepage

Load feeder fuseless Direct-on-line starting 400 V AC

  • Mfr # 3RA2125-4CH27-0FB4

  • Zoro # G815997530


product price: $550.99
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
3RA2125-4CH27-0FB4
Zoro #
G815997530
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder

Description

Load feeder fuseless, Direct-on-line starting 400 V AC, Size S0 16...22 A 24 V DC Spring-type terminal for 60 mm busbar systems also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NO+1 NC contactor with diode combination plugged in at the front