Zoro Homepage

Load feeder fuseless Direct-on-line starting 400 V AC

  • Mfr # 3RA2150-4WA36-0AP0

  • Zoro # G615997563


product price: $845.99
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
3RA2150-4WA36-0AP0
Zoro #
G615997563
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder

Description

Load feeder fuseless, Direct-on-line starting 400 V AC, Size S2 42... 50 A 230 V AC, 50 Hz screw terminal for installation on standard mounting rail also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NO+1 NC contactor