Zoro Homepage

Load feeder fuseless Reversing duty 400 V AC

  • Mfr # 3RA2210-0DS15-2BB4

  • Zoro # G115997773


product price: $345.99
/ea
Sold in multiples of 2 for $691.98
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
3RA2210-0DS15-2BB4
Zoro #
G115997773
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder

Description

Load feeder fuseless, Reversing duty 400 V AC, Size S00 0.22...0.32 A 24 V DC Spring-type terminal for 60 mm busbar systems also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NC contactor Adapter length 200 mm