Zoro Homepage

Loadcenters and Panelboards

  • Mfr # S1624B1100

  • Zoro # G021853576


product price: $70.15
/ea

Key Features

Phase
1
Height
21 in
Bus Material
Aluminum
Enclosure NEMA Rating
NEMA 1
Depth
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1624B1100
Zoro #
G021853576
UPC #
4089265089
Country of Origin
United States

Dimensions

Height
21 in
Depth
3-7/8 in
Width
14-1/4 in

Details

Phase
1
Bus Material
Aluminum
Enclosure NEMA Rating
NEMA 1
Series
ES
Voltage
120/240V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.