Locking Mechanism, 22 mm, Silver
Mfr # 3SU1950-0DM80-0AA0
Zoro # G3040270
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Silver
Size
22 mm
For Use With
Flat Push Buttons 3SU1 Series
Compatible Product Type
Push Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1950-0DM80-0AA0
Zoro #
G3040270
UPC #
04011209964525
Country of Origin
China
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Details
Item
Locking Device
Material
Metal
Color
Silver
For Use With
Flat Push Buttons 3SU1 Series
Compatible Product Type
Push Buttons
Compatible with Series
3SU1
Description
Locking Mechanism, 22mm, For Use With Flat Push Buttons 3SU1 Series, Color Silver, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.