Zoro Homepage

Locking Mechanism, 22 mm, Silver

  • Mfr # 3SU1950-0DN80-0AA0

  • Zoro # G3040200


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Silver
For Use With
Raised Push Buttons 3SU1 Series
Size
22 mm
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1950-0DN80-0AA0
Zoro #
G3040200
UPC #
-
Country of Origin
China

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Locking Device
Material
Metal
Color
Silver
For Use With
Raised Push Buttons 3SU1 Series
Compatible with Series
3SU1
Compatible Product Type
Push Buttons

Description

Locking Mechanism, 22mm, For Use With Raised Push Buttons 3SU1 Series, Color Silver, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.