Zoro Homepage

Lugs EA

  • Mfr # TA1FD350A

  • Zoro # G216110385


product price: $26.69
/ea

Key Features

For Maximum Wire Size
350 KCMIL
For Conductor Material
Aluminum/Copper
Number of Conductors
1
Body Material
Aluminum
For Minimum Wire Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1FD350A
Zoro #
G216110385
UPC #
78364317340
Country of Origin
Mexico

Dimensions

For Maximum Wire Size
350 KCMIL
For Minimum Wire Size
4 AWG

Details

For Conductor Material
Aluminum/Copper
Number of Conductors
1
Body Material
Aluminum

Description

250 A, 350 KCMIL, Aluminum/Copper, 1-Conductor, Aluminum Body, FD-Frame, Line/Load Lug, Circuit Breaker Terminal Lug Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.