Zoro Homepage

LV HRC FUSE SZ 00160A500V

  • Mfr # 3NA6836

  • Zoro # G716145542


product price: $56.49
/ea

Key Features

AC Voltage Rating
500 kV
Link Type
gL/gG
DC Voltage Rating
250 kV
Length
3.740000000 in
Amps
160A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NA6836
Zoro #
G716145542
UPC #
75455476866
Country of Origin
Germany

Dimensions

Length
3.740000000 in

Details

AC Voltage Rating
500 kV
Link Type
gL/gG
DC Voltage Rating
250 kV
Amps
160A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.